AS ONE Silicone Five-Toed Glove (Sarung Tangan)

Sebelum PPN:
Rp1.399.900
Spesifikasi
Overall Length (mm)395
Allowable Temperature Limit (°C)-30 to +220
Materialsilicone rubber
Package Size (mm)400x170x10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
- Easy to perform grabbing and holding tasks.
- Excellent water and heat resistance.
- Possible to used with either left or right hand

Ulasan Produk

Tidak ada ulasan