AS ONE Silicone Adhesive (Lem Silikon)

Sebelum PPN:
Rp729.900
Spesifikasi
ColorWhite
Capacity (g)150
Surface Dry Time (°C/minute)23/5
Thermal Conductivity (W/mk)0.83
Operating Temperature Range (°C)-55 to +200
Package Size (mm)185x45x35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
It is quick-drying silicon rubber excels in exoergic and thermal conductivity.
No corrosiveness against copper system metal to (MIL-A-4614B certified)

Ulasan Produk

Tidak ada ulasan