NAVIS Brush Silicone (Kuas Lab Pembersih)

Sebelum PPN:
Rp1.499.900
Spesifikasi
MaterialBrush Part/Silicon , Handle Part/PP (Polypropylene)
Brush Size (mm)45x105
Total Length x Brush Diameter (mm)320x45
Heat Resistance Temperature (°C)Handle Part/-20 to + 100 , Brush Part/-20 to + 140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
As it is made of silicon, it is hard to damage the surface during cleaning.
It is hygienic because it dries quickly even if it gets wet.

Ulasan Produk

Tidak ada ulasan