Fritsch Sieve Shaker Adapter for Wet Type

Sebelum PPN:
Rp18.999.900
Spesifikasi
Diameter (mm)150
Package Size (mm)200x200x30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Electromagnet is used to apply vertical vibrations to diaphragm and generate amplitude of up to 3*mm* in sieve.
It supports continuous operation and timer operation.
Spartan and pro have Plexiglas (acrylic resin) head cover allowing user to view vibration state (※BASIC does not show the vibration state though head cover is made of resin)

Ulasan Produk

Tidak ada ulasan