Major Science Incubator Shaker (Inkubator)

Sebelum PPN:
Rp149.999.900
Spesifikasi
Temperature Control Accuracy (°C)± 0.2 (when setting 37)
Agitation SystemTurning system
Power Cord Length (m)1.8 (3P plug)
Power Supply (50/60Hz) (VAC)100
Temperature Adjustment Range (°C)Room temperature +5 to 85
Rotation Speed (rpm)0 - 200
External Dimensions (mm)442x462x452
Frame Dimensions (mm)270x200
Inner Chamber Dimension (mm)340x225x260
Package Size (mm)540x540x830
Timer Setting Range1 - 9999 minutes (in increments of 1 minute)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Unidirectional rotation (counterclockwise) or alternate rotation (clockwise/counterclockwise) can be selected.

Ulasan Produk

Tidak ada ulasan