AS ONE Water Bath Shaking (Penangas Air)

Sebelum PPN:
Rp38.999.900
Spesifikasi
Shake Rack Number120
Shake Speed (rpm)20 to 160
Shakesbed Dimensions (mm)174x180x130
Tank Inner Capacity (mm)230x390x150
Power Cord Length (m)2.5 (3P plug)
External Dimension (mm)325x455x285
AccessoriesShake rack (SUS304)
Amplitude (mm)30 (reciprocation)
Package Size (mm)430x525x395
Power Supply (V/W)100 (AC 50/60Hz)
Water Tank Materialstainless steel (SUS304)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
- Continuation operation stabilized by smooth shaking apparatus style is possible.
- Shaking rack holding test tube, flask, etc. is double spring system.

Ulasan Produk

Tidak ada ulasan