AS ONE Hot Plate dengan Pelat Terpisah

Sebelum PPN:
Rp25.999.900
Spesifikasi
Power Cord Length (m)2.5 (3P plug with an earth)
Power Supply (50/60Hz) (VAC)100
Withstand Load (kg)10
Temperature ControllerPID control
Control UnitSize/110x150 (169)x102mm, () shows dimensions including protrusion, Material/stainless steel (SUS430)
Heater Power (W)900
Hot Plate Surface Temperature (°C)Room temperature +5 - 200
Maximum Temperature (°C)200
Package Size (mm)380x590x185
Plate MaterialAluminium + ceramic coating
Plate Size (mm)400x300
Plate Unit MaterialStainless steel (SUS304, SUS430)
Safety deviceOvercurrent protection, temperature fuse
Temperature Control Timer0 - 99 hours 59 minutes (with equipment stop function)
Temperature Display Precision (°C)± 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
- Because plate and control unit are separated, possible to place plate alone in draft.
- The distance between body and control box is approx. 2*m* (separatable)
- Possible to used for various applications because plate has no edge.
- With foldable legs, plate thickness can be reduced to 39*mm*, convenient dimensions for storage.
- Compact dimensions easy to set and carry.

Ulasan Produk

Tidak ada ulasan