AS ONE Semi-Plano Lens Biological Microscope LED Light Binocular

Sebelum PPN:
Rp20.999.900
Spesifikasi
Power Cord Length (m)1.65 (3P plug)
Main Unit Size (mm)about 250x175x380
Filter ColorBlue
LightingLED light White (Transparent type from the base)
Eye Lens10x(WF 10)x2 pieces
Overall Magnification (x)40 to 1000
Focal Adjustmentuniaxial coarse fine motion method
Lighting Power Supply (50/60Hz) (V)85 to 265
Objective Lens (x)4, 10, 40 (S), 100 (S) oil
Package Size (mm)220x330x430
Stage Size (mm)124x110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
By semi-plano objective lens, optical performance is improved.
Possible to observe from front because lens barrel rotates 360 °.
E-138 is equipped with mechanical stage.

Ulasan Produk

Tidak ada ulasan