Micronic Europe Semi-automatic Capper for Push Cap

Sebelum PPN:
Rp119.999.900
Spesifikasi
Size (mm)262x185x164
Adaptive CapPushCap for 96 well format
Cap Speed (s/rack)5
Package Size (mm)370x300x300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Semi-Automatic Capper for Push Cap Push Cap for 96 well format is semi-automatic and can be easily capped.
Adaptor can be used for tubes of various heights.
(up to 48.0 mm) * 1 adapter is included for free.
If you need an additional adapter, it is sold separately.
Compact design makes it easy to use.

Ulasan Produk

Tidak ada ulasan