Micronic Europe Semi-Automatic 8 Series Recappers for External Screw Cap

Sebelum PPN:
Rp259.999.900
Spesifikasi
Size (mm)178x161x710
Compatible for96 well format
Adaptive CapExternal Screw Cap for 96 well format
Open and Close Speed (s/strips)5/8
Power Supply (V)115 -230
Package Size (mm)870x300x220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
8 series semi-automatic switch for Micronic's 96 well format External Screw Cap.
The complicated cap can be opened and closed semi-automatically, improving work efficiency.
(5 sec/8 rows) This product won the 2017 Good Industrial Design Award.
worry-free one-year warranty

Ulasan Produk

Tidak ada ulasan