Microtorch Burner Handy Self-Standing

Sebelum PPN:
Rp2.399.900
Spesifikasi
Handle Size (mm)40
Width x Height (mm)105x165
Continuous Operation Time (minute)30 to 40
Gas Tank Capacity (ml)25
AccessoriesSelf-supporting stand (Removable)
Package Size (mm)140x245x70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Flame intensity can be adjusted.
It comes with a safety lock.

Ulasan Produk

Tidak ada ulasan