AS ONE Security Chemical Closet

Sebelum PPN:
Rp44.999.900 - Rp81.999.900
Spesifikasi
Bottle Size Capacity (ml/mm)500/83 (12 holes)
Inner size (mm)547x310x187
MaterialMain body / stainless steel (SUS430), tray bottle protector / PP (polypropylene), rail / steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Each reagent bottle is fixed separately one by one with bottle protector which is equipped as standard, fall or damage of reagent bottle by earthquake is prevented.
Equipped with drawer type storage box under sliding chemicals tray and has double safety structure that prevents reagent from taking out without dedicated key for storage box which is different from key of body.
Metal fitting is attached that can be connected to chemical cabinets with each other and can befixed to walls and floor.
to (anchor bolts are not supplied)

Ulasan Produk

Tidak ada ulasan