AS ONE Security Box untuk Lemari Laboratorium Select Lab

Sebelum PPN:
Rp11.999.900
Spesifikasi
Size (mm)360x355x315
Effective Inner Dimension (mm)324x332x265
Attachable TypeLOP-7L, 7, 9, LOG-7, 9, LOS-7, 9, LSG-7, 9, LSS-7L, 7, 9
AccessoriesKey 3 volumes (for cylinder lock 2 volumes, for emergency release of mechanical numeric key lock 1 volume)
MaterialBody/steel (chemical resistance resin powder coating)
Package Size (mm)380x380x340

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
- Double lock with the mechanical numeric keypad lock and cylinder lock does not required the power supply.
- Movable shelves that can be attacked inside the cabinet are supplied (L only)

Ulasan Produk

Tidak ada ulasan