AS ONE Kartu SD untuk Data Logger

Sebelum PPN:
Rp949.900
Spesifikasi
Capacity (gb)2 (SDHC Incompatible)
Package Size (mm)100x130x5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
- This data multi-logger is capable of thermocouple or voltage measurement on up to 12-channels (Humidity measurement is only possible on 1-channel at +5V and with 12-channels port)
- By connecting logger to PC with USB cable, possible to create measuring graphs and lists (You need to download application from specified URL and install it to your PC)
- Recorded data is saved in CSV format either to SD card or to your PC.
- Possible to move recorded data to PC with USB cable(This operation cannot be performed while data is being recorded)
- Since logger is charged via USB, possible to either use accompanying AC adapter, or any USB port or portable battery to charge it.

Ulasan Produk

Tidak ada ulasan