AS ONE Brush SANIFOODS HACCP Utility Hard (Sikat Lab Pembersih)

Sebelum PPN:
Rp159.900
Spesifikasi
Allowable Temperature Limit (°C)120
Brush Wire Diameter (mm)0.6
Width x Length x Hair Length (mm)13x210x15
MaterialHandle/PP (polypropylene), Brush/polyester

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
- Lightweight type is suitable for cleaning of narrow locations such as unreachable areas and gaps of machines.
- Excellent durability and heat resistance prevent contamination and fungal reproduction.
- Special bristle material in triangle pole shape is used, enabling brush trace.
- Excellent durability and heat resistance prevent contamination and fungal reproduction.
- Special bristle material in triangle pole shape is used, enabling brush trace.

Ulasan Produk

Tidak ada ulasan