AS ONE Brush SANIFOODS HACCP Hand S Hard (Sikat Tangan)

Sebelum PPN:
Rp239.900
Spesifikasi
Size (mm)45x120x20
Allowable Temperature Limit (°C)120
MaterialBody/PP (polypropylene), Hair/polyester
Package Size (mm)140x100x40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
- Adopted soft fiber cleans skin well without scratching.
- Excellent durability and heat resistance prevent contamination and fungal reproduction.
- Special bristle material in triangle pole shape is used, enabling brush trace.

Ulasan Produk

Tidak ada ulasan