AS ONE Brush SANIFOODS HACCP Nail (Sikat Lab Pembersih)

Sebelum PPN:
Rp239.900
Spesifikasi
Allowable Temperature Limit (°C)120
Width x Length x Hair Length (mm)45x120x17
MaterialHandle/PP (polypropylene), Brush/polyester

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
- Brush has large amount of bristle compared to traditional nail brushes, and therefore, fits in hands well.
- Adopted soft fiber cleans skin well without scratching.
- Excellent durability and heat resistance prevent contamination and fungal reproduction.
- Special bristle material in triangle pole shape is used, enabling brush trace.
- Excellent durability and heat resistance prevent contamination and fungal reproduction.
- Special bristle material in triangle pole shape is used, enabling brush trace.

Ulasan Produk

Tidak ada ulasan