EnvIronmental Technology RO Treated Water Manufacturing Equipment Pump

Sebelum PPN:
Rp43.999.900
Spesifikasi
Water Quality93 to 98.5% pure water (not affected by water receiving pressure); tap or well water and pure water
Basic Flow PathWater supply - > Prefilter (OM-PF5L) - > Activated carbon filter (OM-CFLL) - > Pump - > Ro membrane (RM 75) - > Activated carbon filter (OM-CFL) - > 4 L tank - > Stand type faucet
Production (L/day)200 to 450
Water Storage Tank (L)4
Operating Temperature (°C)2 to 40
Power Consumption (W)about 40
Power Supply (50/60Hz) (VAC)100
Size (mm)230x450x440

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.

Ulasan Produk

Tidak ada ulasan