VIOLAMO Crystallization Plate Protein (Pelat Kristalisasi)

Sebelum PPN:
Rp4.999.900
Spesifikasi
MaterialUV permeability resin
Resevoir Well Capacity (μl)50 to 100
Package Size (mm)170x130x170

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
It is plate for sitting drop, which develops 2 different subwells.
Subwell-1…with round bottom of wide and loose gradient and shows excellent optical properties by surface polishing.
Subwell-2…with trapezoided bottom and ideal for those who prefer flat bottom.
It is easy to mount crystal because length between subwell bottom and plate surface is short.
By providing wide sealing surface, it prevents drying due to floating and removal of seal during crystallization.
It corresponds to application that distinguishes protein crystal from salt by UV by adoption of UV-transparent resin.
In order to prevent defects caused by static electricity, they are packaged in anti-static pack.
It corresponds to automatic crystallization robot, such as Mosquito.

Ulasan Produk

Tidak ada ulasan