AS ONE Pressure Gauge (Pengukur Tekanan)

Sebelum PPN:
Rp8.199.900
Spesifikasi
Used Temperature (°C)70
Connection Port Size3/8 Gauge
AccessoriesTube 1.5m
Accuracy (MPa)±1.6%
Measurement Range (kg/cm²)0 - 3
Package Size (mm)95x175x95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
- There are not oil ingredient, oil smell, mixing
- Use of oil carbon etc is unnecessary
- It is with motor burnout protection instrument
- There is no adverse current etc

Ulasan Produk

Tidak ada ulasan