EYE GRAPHICS Plating Solution

Sebelum PPN:
Rp389.999.900
Spesifikasi
Power Supply1AC200V±6% 50/60Hz 10A
Size (mm)Approximately 720x390x735
Main Unit Size (mm)720x390x735
Cord Length (m)3
Conform LampH015-L312 or M015-L312
Conveyor BeltStainless steel Mesh (Width
Conveyor Speed (m/minute)50Hz/0.8 - 8.0, 60Hz/0.97 - 9.7
Effective Irradiation Width (mm)85
Irradiation Distance (mm)100 - 155 (with IRCF/120 - 155)
Irradiation Instrument Mounting DirectionPerpendicular or parallel to the flow
Irradiation Instrument Reflection BoardCold mirror light condensing type (100mm)
Lamp Output1.0kW/1.5kW (2 steps switching)
Light Emission Length (mm)122
Max. Work Dimensions Width x Height (mm)130x 60
Pass Line (mm)255
Power Consumption (W)1650
Work Recommended WeightTotal sum of 1.0kg or less (in the case of forward rotation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
This is small and compact benchtop conveyor system for UV curing.
Possible to switch between 2-levels of lamp output, 1 kW or 1.
5 kW.

Ulasan Produk

Tidak ada ulasan