Fujiwara Sangyo Offset Grindstone

Sebelum PPN:
Rp1.199.900
Spesifikasi
Abrasion, Grain Size, HardnessGC 24 M
Maximum Operating Speed (m/s)72
Outer Diameter x Thickness x Pore Size (mm)100x6x15
Package Size (mm)100x15x100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
General-purpose grinding stone with sharpness and durability.
Grinding of general steel, cast iron and stainless steel.
Contains WA abrasive material with grinding power, and can grind stainless steel strongly.

Ulasan Produk

Tidak ada ulasan