Heathrow Scientific Motorless Stirrer

Sebelum PPN:
Rp17.999.900
Spesifikasi
Operation Modeclock Rotation, Anti- clock Rotation, Auto-Reverse
Stirring capacity (L)3
Size (mm)245x195x75
Rotation Speed (rpm)10 to 2000
Top Board Size (mm)165
MaterialHousing/ABS
Operation Time Setting30 seconds to 60 minutes (Every 5 seconds or continuously)
Package Size (mm)200x340x100
Power Consumption (W)18
Power Supply AC (50/60Hz) (V/A)100 to 240/1.0 (AC Adapter Included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Does not generate heat even when continuously operated for a long time.
Maintenance free.
Maintains constant stirring speed.
It is an inductive stirrer without a motor, and the vibration is small.

Ulasan Produk

Tidak ada ulasan