AS ONE Moisture Activity Measurement Device Simple Memory (Alat Ukur Kelembaban)

Sebelum PPN:
Rp21.999.900
Spesifikasi
Power SupplyAA size batteryx2 pieces (test attachment)
Measuring MethodElectrostatic capacity Humidity Sensor
Main Body MaterialStainless Steel (SUS304)
Main Unit Size (mm)120x60x58
Measurement Range (Aw)0 to 1.00
AccessoriesSample Cup 100 pieces (material
Measurement Precision± 0.03 Aw (0 to 0.9 Aw), ± 0.04 Aw (0 Not to 0.9 Aw)/When Sample and Ambient Temperature 25° C
Package Size (mm)240x190x170
Resolution (Aw)0.01
TypeWith Simple Memory (20 cases)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Compact and simple design for desktop use.
It does not interfere with on-site measurement.
Easy operation to measure with one button after setting the sample cup.
(about 5 minutes) Equipped with a simple memory function (20 items), it is convenient to check work retrospectively.
The display section and sample storage section are separated to improve stability and workability.
It has a clock function, and the one with a memory function is stamped.
It is compact and convenient, and water activity can be measured in a wide range.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait