VIOLAMO Glass Bottom Dish

Sebelum PPN:
Rp11.999.900
Spesifikasi
Hole size (mm)15
Cover Glass Thickness (mm)0.16 to 0.19
Dish Size (mm)35x10
MaterialBody/PS, Attached Glass/Borosilicate Glass
Package Size (mm)180x250x150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Because the glass surface is hydrophilic, cells can adhere to it.
Suitable for cell observation under a microscope.
The shape is easy to hold.
USP ClassVI compliant PS is used.
The glass surface is hydrophilic.

Ulasan Produk

Tidak ada ulasan