Fujiwara Sangyo Dry Vacuum Cleaner

Sebelum PPN:
Rp8.699.900
Spesifikasi
Current (A)11
Noise (dB)67
Hose Length (m)2.35
Dust Collection Capacity (L)6.5
Suction Work Rate (W)220
Main Unit Size L x W x H (mm)350 (L)x260 (W)x400 (H)
Max. Vaccum (kPa)25
Package Size (mm)375x300x510

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
It is a professional vacuum cleaner for dry garbage.
Cleaning of buildings, offices, homes, etc.
It is a vacuum cleaner for dry garbage.
Uses a resin tank that is light and does not rust.
With low noise, it can be used safely in offices and shops.
The power can be turned on/off with the foot while working with the large switch.

Ulasan Produk

Tidak ada ulasan