TAMAOKA Circuit Breaker

Sebelum PPN:
Rp2.999.900
Spesifikasi
Size (mm)89x116x39
Adaptive Phase Wire SystemSingle-phase 2-wire system
Applicable Main BreakerGround fault circuit breaker High speed type 30 mA sensitivity
Rated Voltage (50/60Hz) (V)100
Sitereceptacle with installation terminal
AccessoriesDouble-sided Tapex1, Mounting screwx2, levelx1
Package Size (mm)100x240x180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
It can be installed in a grounded outlet, and when it senses an earthquake of seismic intensity 5 upper or higher, it sends a pseudo leakage current to the ground wire to activate the earth leakage breaker installed in the distribution board.
No electrical work is required for installation, and the body can be easily installed with the attached adhesive tape (both sides) and mounting screws.
Normal operation (standby state) can be checked by lighting the LED (green).

Ulasan Produk

Tidak ada ulasan