Ailipu Pump Dosing Selenoid Diaphragm JCMA Series (Pompa Kimia)
#Grup produk P108232514
Sebelum PPN:
Rp6.299.900 - Rp7.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Motor Voltage (V) | 220 |
|---|---|
| Frequency (Hz) | 50 |
| Inlet & Outlet Pipe Diameter (mm) | In 4 & Out 9.5 |
| Material | PVC/PVDF |
| Maximum Viscosity (MPa) | Up to 50 |
| Phasa | 1-Phase |
| Temperatures of Liquid (°C) | 0 to 40 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The solenoid metering pump uses an electromagnetic push rod to drive the diaphragm to reciprocate in the pump head, causing the volume and pressure of the pump head cavity to change. The pressure change causes the opening and closing of the suction valve and the discharge valve to achieve quantitative suction and discharge.
The solenoid metering pump is a metering pump designed to transport small flow and low pressure pipeline liquids driven by electromagnets. It is popular in the industry for its simple structure, low energy cornsumption, accurate measurement and convenient adjustment. The design principle is "simple and practical".
- As the installation dimension for those 4 models are almost the same, no matter which type of pumps the customer intends to choose, the fixed point of the pump can be pre planed during the project design.
- The JCMA Series solenoid offers precise chemical injection at an economical cost. Simple applications, reliable performance and high efficiency.
The solenoid metering pump is a metering pump designed to transport small flow and low pressure pipeline liquids driven by electromagnets. It is popular in the industry for its simple structure, low energy cornsumption, accurate measurement and convenient adjustment. The design principle is "simple and practical".
- As the installation dimension for those 4 models are almost the same, no matter which type of pumps the customer intends to choose, the fixed point of the pump can be pre planed during the project design.
- The JCMA Series solenoid offers precise chemical injection at an economical cost. Simple applications, reliable performance and high efficiency.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and the Model Number Information for details.Feature
1) High speed operation: up to 400 strokes per minute results in high resolution chemical feed, with the elimination of slug-feed effects2) Compact size: JCMA pumps are small, quiet, and lightweight
3) Long lasting diaphragm: The diaphragm is made up by PYFE, which is compatible with all kinds of chemicals. The life of the diaphragm is over 5 years, which 5 times as national standards GB/T7782-2008
4) Strong stability: Smooth working stability in AC100-240V, and suitable for 50-60 Hz range
5) High protection level: JCMA series Metering Pump protection level is IP65, and it can function safely under tough environment
6) Ball check valves: The protection ball, seat and guide assembly ensure tight sealing to prevent loss of prime
Use
It can be applied in a wide range from the general water of normal temperature to some liquid which are strong corrosive, volatile, vrystalized, combustible, and explosive, extremely toxic, foul-smelling, moderately viscous, radioactive and other valuable liquid. Meanwhile, it can also transfer some suspending liquid. In order to prevent the accidents caused by the mix of the media and hydraulic oil, or in terms of some liquid which are combustible, explosive, toxic and valuable, the double diaphragm hydraulic metering pumps with the alarm functions for the repture of diaphragms can be applied.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/eaP108232514-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
