Eppendorf Research Thermal Cycler (Mesin PCR)

Sebelum PPN:
Rp509.999.900 - Rp539.999.900
Spesifikasi
Sample Capacity96-well plate or 0.1/0.2 mL tubes
Heating TechnologySix peltier elements
2D-Gradient BlockOver 12 columns/over 8 rows
Temperature Control ModeFast, Intermediate, Standard, Safe
Block Homogeneity (°C)'≤+/-0.2 at 20-72°C
Control Accuracy (°C)+/-0.15
Dimensions (WxDxH) (cm)27.5x43x33 (10.8x16,9x13inch)
Gradient Range (°C)1 to 30
Gradient Temperature Control Range (°C)30-99
InterfacesEthernet, USB
Lid DescentFlexlid technology with TSP
Lid Operating Temperature Range (°C)37-110
Maximum Power Consumption (W)850
Power Supply (V/Hz)110-230. 50-60
Temperature Control Range of the Block (°C)1999-04-01 00:00:00

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- 110 - 230 V/50 - 60 Hz (EU/JP/TW/US/South America)
- aluminium block, 96-well or 0.1/0.2 mL tubes
- With touchscreen interface
Feature
- Heating rate: up to 5 °C/s
- Cooling rate above RT: 2.3 °C/s
- Control accuracy: +/-0.15 °C
- Innovative 2D-Gradient for advanced PCR optimization
- X50 with Touchscreen can control up to 9 other units (connected cyclers do not have a touch screen interface)
- Flexlid concept: automatic height adjustment of the lid allows you to use all types of consumables
- Small footprint
- Connect up to 50 units when using the CycleManager X50 software
- Transfer your programs with constant parameters from other cycler models

Ulasan Produk

Tidak ada ulasan