Eppendorf Research Tube Conical (Tabung Sentrifuga)

Sebelum PPN:
Rp3.099.900 - Rp3.199.900
Spesifikasi
Volume (ml)25
Diameter (mm)30
Ligth ProtectionNo
Packing200 Tubes (4bags x 50 tubes)
Bottom ShapeConical
Centrifugation Stabilityup to 17000 xg
ColorColorless
Maximum RCF17000 xg
Operating Temperature (°C)-86 to 100
Purity Grade(s)Eppendorf Quality

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Screw cap, 25 mL
- Eppendorf Quality, colorless, 200 tubes (4 bags x 50 tubes)
Feature
- Reduced height gives easy sample access even with low-volume pipettes and tips - reduces risk of cross-contamination between pipette and tube
- Single-handed opening and closing through SnapTec cap version for fast liquid extraction and addition
- Centrifugation stability up to 17,000 x g1) for both tube variants - SnapTec cap and screw cap
- Tightness of the lid is ensured from -86°C to 100°C
- Less storage space needed due to ~20 % lower height compared to 50 mL conical tubes
- Matching accessories for centrifugation, mixing and heating, sample preparation and storage ensure straightforward integration into existing laboratory environment
- Premium USP class 6 raw material and no use of slip agents, plasticizers, and biocides during manufacturing ensure highest sample integrity and optimal sample and pellet visibility
- Screw cap with flattened and grooved sides supports a user-friendly ergonomic handling, enables a stable upright positioning, and reduces contamination risk
- SnapTec cap tube can be autoclaved up to 121°C (20 min)

Ulasan Produk

Tidak ada ulasan