Eppendorf Research Tube Safe-Lock (Tabung Eppendorf)

Sebelum PPN:
Rp1.799.900 - Rp2.699.900
Spesifikasi
Volume (ml)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- 0.5 mL
- Biopur, colorless, 50 tubes, individually packed
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan funginya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
- Hinged Eppendorf Safe-Lock lid prevents unintentional lid opening during incubation and storage
- g-Safe: Depending on Safe-Lock Tube variant (see manual) exceptional centrifugation stability up to 30,000 x g prevents sample loss due to tube breakage and provides extra safety when working with hazardous samples
- Manufactured without the use of slip agents, plasticizers, and biocides - substances that have been shown to leach from plastic consumables into the sample and negatively affect bio-assay results
- Polypropylene provides high resistance to chemicals, mechanical stress and temperature extremes
- Precise lid sealing for minimal evaporation rates during long-term storage
- Large frosted lid and surface on the side for easy labeling
- Ensured functionality from -86 °C to 100 °C
- Autoclavable when open (121 °C, 20 min)
- Also availabe in Eppendorf Quality and in purity grades of lot-certified PCR clean and Forensic DNA Grade
- Also available in variants Eppendorf Protein LoBind or Eppendorf DNA LoBind for maximum recovery of valuable samples and in amber for light-sensitive samples

Ulasan Produk

Tidak ada ulasan