Spesifikasi
| Color | Black |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Anker 610 Magnetic Phone Grip (MagGo)
Model Number: A25A0
Anker 610 Magnetic Phone Grip (MagGo)
Snap. Hold. Go.
Anker Magnetic Phone Grip (MagGo), 610 Magnetic Phone Ring Holder, Adjustable Kickstand, Only for iPhone 13, 13 Pro, 13 mini, 13 Pro Max, 12, 12 Pro, 12 mini, 12 Pro Max (Dolomite White, Interstellar Gray, Misty Blue, Lilac Purple
- Works Both Ways: Works flawlessly as a grip on-the-go or a handy kickstand if you'd like to set it on a desk to scroll, watch, or chat.
- Super Strong: Lightweight ring holder with a strong magnetic grip ensures it sticks tightly to your iPhone 13/12. It's so strong that it can hold up to 28 oz (800 g), which is equivalent to the weight of 4 iPhone 12. (Note: Use without a case or with an iPhone-compatible magnetic phone case).
- The Right Angle: Easily rotate your ring holder 360° and flip it up to 125° for a comfortable grip or different viewing positions when placed on a tabletop.
- Easy Attach and Detach: The magnetic ring holder stays strongly secure on your iPhone 13/12. Say goodbye to adhesive tapes and sticky residues.
- What You Get: Anker 610 Magnetic Phone Grip (MagGo), welcome guide, 24-month stress-free warranty, and friendly customer service.
Notes:
Do not forcefully swing your phone with the ring holder on as Anker is not responsible for damage from misuse of products, including but not limited to falls or intense movement.
Only compatible with the iPhone 13 and 12 series. Not compatible with iPhone 11 or earlier models.
Not compatible with non-magnetic phone cases, such as OtterBox defender cases. Cases made of metal and attachments such as magnets, cards, keys, and pop grips will cause a weak connection.
Model Number: A25A0
Anker 610 Magnetic Phone Grip (MagGo)
Snap. Hold. Go.
Anker Magnetic Phone Grip (MagGo), 610 Magnetic Phone Ring Holder, Adjustable Kickstand, Only for iPhone 13, 13 Pro, 13 mini, 13 Pro Max, 12, 12 Pro, 12 mini, 12 Pro Max (Dolomite White, Interstellar Gray, Misty Blue, Lilac Purple
- Works Both Ways: Works flawlessly as a grip on-the-go or a handy kickstand if you'd like to set it on a desk to scroll, watch, or chat.
- Super Strong: Lightweight ring holder with a strong magnetic grip ensures it sticks tightly to your iPhone 13/12. It's so strong that it can hold up to 28 oz (800 g), which is equivalent to the weight of 4 iPhone 12. (Note: Use without a case or with an iPhone-compatible magnetic phone case).
- The Right Angle: Easily rotate your ring holder 360° and flip it up to 125° for a comfortable grip or different viewing positions when placed on a tabletop.
- Easy Attach and Detach: The magnetic ring holder stays strongly secure on your iPhone 13/12. Say goodbye to adhesive tapes and sticky residues.
- What You Get: Anker 610 Magnetic Phone Grip (MagGo), welcome guide, 24-month stress-free warranty, and friendly customer service.
Notes:
Do not forcefully swing your phone with the ring holder on as Anker is not responsible for damage from misuse of products, including but not limited to falls or intense movement.
Only compatible with the iPhone 13 and 12 series. Not compatible with iPhone 11 or earlier models.
Not compatible with non-magnetic phone cases, such as OtterBox defender cases. Cases made of metal and attachments such as magnets, cards, keys, and pop grips will cause a weak connection.
Feature
The Grip Your iPhone NeedsDesigned for the latest iPhones to keep them securely on hand and prevent any catastrophic drops from occurring. You're one snap away from convenience and added support.
Strong Magnetic Hold
The ring holder comes with strong magnets that attach to the back of your iPhone to ensure a secure fit. Now you can text, take better photos, or watch videos using only one hand. (Note: Use without a case or with an iPhone-compatible magnetic phone case)
Double Duty
Besides acting as a phone grip, the ring holder adds versatility to your iPhone with media-viewing kickstand abilities.
Fun Meets Function
Comfortable and multi-functional, this magnetic phone grip comes in a variety of fun colors to match your style. Get ready for compliments and props!
Ultra-Light
Weighing merely 1oz (30g), you'll forget that everything is attached to your iPhone until you need it.
Compatible with iPhone 13
A powerful and handy assistant that snaps on securely to the all-new iPhone 13.
Only the Right Cases
Magnetic and metal attachments or cards will cause a weak magnetic attraction.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
