Spesifikasi
| Dimensions (inch) | 3.15x1.65x1.18 |
|---|---|
| Plug Format | Type G |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Anker PowerExtend USB Plug
Model Number: A9211
PowerExtend USB Plug
The Compact Dual-USB Travel Adapter
The Anker Advantage: Join the 55 million+ powered by our leading technology.
Ideal For Travel: The lightweight and compact design features a European (Type E/F) plug, allowing you to use your original US chargers and appliances in a wide range of places including Germany, France, Spain, Russia, and more*
3-in-1: Equipped with 1 AC outlet and 2 PowerIQ-enabled USB charging ports to power up to 3 devices simultaneously.
Charge Phones Faster: Use either of the 12W USB ports to give your iPhone 11 a full charge in just 2.5 hours—that’s a full 40 minutes faster than with your original charger.
What You Get: PowerExtend USB Plug travel adapter, welcome guide, our worry-free 18-month warranty, and friendly customer service.
Full List of Compatible Locations:
Albania, Austria, Belgium, Bosnia and Herzegovina, Bulgaria, Croatia, the Czech Republic, Finland, France, Germany, Greece, Hungary, Iceland, Lithuania, Luxembourg, Montenegro, Netherlands, Norway, Poland, Portugal, Romania, Russia, Spain, Sweden, Ukraine.
Notes:
1. Anker PowerExtend USB Plug is suitable for Type E/F sockets. If the plug does not fit your socket, please check whether it is type E/F.
Model Number: A9211
PowerExtend USB Plug
The Compact Dual-USB Travel Adapter
The Anker Advantage: Join the 55 million+ powered by our leading technology.
Ideal For Travel: The lightweight and compact design features a European (Type E/F) plug, allowing you to use your original US chargers and appliances in a wide range of places including Germany, France, Spain, Russia, and more*
3-in-1: Equipped with 1 AC outlet and 2 PowerIQ-enabled USB charging ports to power up to 3 devices simultaneously.
Charge Phones Faster: Use either of the 12W USB ports to give your iPhone 11 a full charge in just 2.5 hours—that’s a full 40 minutes faster than with your original charger.
What You Get: PowerExtend USB Plug travel adapter, welcome guide, our worry-free 18-month warranty, and friendly customer service.
Full List of Compatible Locations:
Albania, Austria, Belgium, Bosnia and Herzegovina, Bulgaria, Croatia, the Czech Republic, Finland, France, Germany, Greece, Hungary, Iceland, Lithuania, Luxembourg, Montenegro, Netherlands, Norway, Poland, Portugal, Romania, Russia, Spain, Sweden, Ukraine.
Notes:
1. Anker PowerExtend USB Plug is suitable for Type E/F sockets. If the plug does not fit your socket, please check whether it is type E/F.
Feature
Ideal For TravelDesigned with a European (Type E/F) plug so you can travel to a wide range of destinations including France, Germany, Spain, Russia, and more.
USB Charging
Two 12W USB ports provide charging for phones and accessories while eliminating the need for chargers.
Superior Safety
Our 6-point safety system features short-circuit protection, fire resistance, grounded protection, and more to give you peace of mind while powering your devices.
Compatibility Information
Your devices must support 100V-240V wide voltage for use with this adapter. Single voltage devices such as hair dryers, electric razors, and electric toothbrushes are not compatible.
Power 3 Devices at Once
With an AC outlet and 2 USB ports, you can charge your laptop, phone, and earbuds simultaneously.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
