Sebelum PPN:
Rp1.599.900 - Rp1.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Anker PowerCore 622 Magnetic Battery (MagGo)
- Prop It Up: Features a versatile built-in foldable kickstand that keeps your iPhone 14/13/12 upright for a comfortable viewing angle.
- Strong and Snappy: The super-strong magnet snaps magnetically into place to ensure perfect alignment and an efficient charge.
- Slim and Compact: The sleek and slim design is only 0.5 inches (12.8 mm) thin, so you can single-handedly take calls, selfies, and more.
- From Small to Smaller: Anker's new Mini Cell technology reduces the size of the overall battery without compromising power and charging efficiency.
- What You Get: Anker 622 Magnetic Battery (MagGo), 23.6 inches (60 cm) USB-C to USB-C cable, welcome guide, worry-free 24-month warranty, and friendly customer service.
Notes:
For best results, use a power adapter with at least 12W output (not included). Magnetic and metal attachments such as cards, keys, and pop grips will interfere with charging.
Not compatible with non-magnetic phone cases, such as OtterBox defender cases. Due to the incompatible size of the portable charger, it is not recommended to use with iPhone 13/12 mini. When used with iPhone 14 Pro /13 Pro, please note that the power bank will exceed the bottom edge of the phone.
The magnetic charge provides up to 7.5W maximum power. The portable charger cannot be manually turned off.
When the portable charger is charging or discharging, some heat may be generated due to energy loss during transmission. This is a normal occurrence.
The charging indicators are located at the bottom of the portable charger. When the battery is fully charged, 4 lights on the left will turn off after 10 minutes, whereas the indicator on the far right will keep flashing.
Does not support charging two devices at once. The device that's connected to a cable will be given priority over the device that's being charged wirelessly.
5,000 mAh cell capacity provides 0.8 iPhone 13 charges, 0.8 iPhone 13 Pro charges, 0.5 iPhone 13 Pro Max charges, 0.95 iPhone 12 charges, 0.95 iPhone 12 Pro charges, 0.65 iPhone 12 Pro Max charges.
- Prop It Up: Features a versatile built-in foldable kickstand that keeps your iPhone 14/13/12 upright for a comfortable viewing angle.
- Strong and Snappy: The super-strong magnet snaps magnetically into place to ensure perfect alignment and an efficient charge.
- Slim and Compact: The sleek and slim design is only 0.5 inches (12.8 mm) thin, so you can single-handedly take calls, selfies, and more.
- From Small to Smaller: Anker's new Mini Cell technology reduces the size of the overall battery without compromising power and charging efficiency.
- What You Get: Anker 622 Magnetic Battery (MagGo), 23.6 inches (60 cm) USB-C to USB-C cable, welcome guide, worry-free 24-month warranty, and friendly customer service.
Notes:
For best results, use a power adapter with at least 12W output (not included). Magnetic and metal attachments such as cards, keys, and pop grips will interfere with charging.
Not compatible with non-magnetic phone cases, such as OtterBox defender cases. Due to the incompatible size of the portable charger, it is not recommended to use with iPhone 13/12 mini. When used with iPhone 14 Pro /13 Pro, please note that the power bank will exceed the bottom edge of the phone.
The magnetic charge provides up to 7.5W maximum power. The portable charger cannot be manually turned off.
When the portable charger is charging or discharging, some heat may be generated due to energy loss during transmission. This is a normal occurrence.
The charging indicators are located at the bottom of the portable charger. When the battery is fully charged, 4 lights on the left will turn off after 10 minutes, whereas the indicator on the far right will keep flashing.
Does not support charging two devices at once. The device that's connected to a cable will be given priority over the device that's being charged wirelessly.
5,000 mAh cell capacity provides 0.8 iPhone 13 charges, 0.8 iPhone 13 Pro charges, 0.5 iPhone 13 Pro Max charges, 0.95 iPhone 12 charges, 0.95 iPhone 12 Pro charges, 0.65 iPhone 12 Pro Max charges.
Feature
One Snap to ChargeThe 9N magnetic wireless charger is equipped with super-strong magnets that snap firmly in place so it does not drop easily. Just attach 622 Magnetic Battery to the back of your iPhone for efficient wireless charging.
Foldable Stand for Easy Viewing
The portable charger has a built-in kickstand that can keep your iPhone 13/12 upright for comfortable viewing while charging. When you're on the go, fold the kickstand and snap it on the back of your phone for a convenient charge.
Mini Meets Power
Anker's MiniCell technology is introduced to increase efficiency and features a more compact circuit design, enabling the charger to be even smaller.
Superior Safety
Anker's exclusive MultiProtect safety technology provides complete protection for you and your devices.
Choose the Right Case
Using iPhone-compatible magnetic cases and the right charging accessories are important to ensure a smooth user experience.
Charge and Recharge via USB-C
Seamlessly recharge the power bank while plugged in and keep your devices fully powered before heading out.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
