Spesifikasi
| Battery Type (V) | 1x9 |
|---|---|
| Calibration | Automatic, 1 or 2 Points |
| Temperature Compensation (°C) | Automatic From 0 to 70 |
| Accuracy (pH) | ±0.02 |
| Approximate Dimensions | 5.7x3.1x1.6 |
| Auto-off | After 8 Minutes Of Non-Use |
| Battery Life (hour) | ±300 Of Continuous Use |
| Environment Temperature (°C) | 0 to 50 (Max RH 95%) |
| Temperature | Probe MA831R |
| Temperature Accuracy (°C) | '±0.5 at 25°C |
| Temperature Range (°F) | 23 to 104 |
| Temperature Resolution (°C) | 0.1 |
| Typical EMC Deviation (°C) | ±0.5 |
| pH Electrode | MA920B/1 |
| pH Range (pH) | 0 to 14 |
| pH Resolution (pH) | 0.01 |
| pH Typical EMC Deviation (pH) | ±0.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Milwaukee PRO+ pH Meter is a specialist food pH meter and probe combination specifically designed for the pH analysis of semi-solid foods such as processed meats, soft cheeses, soups, sauces, and sushi rice.
The Milwaukee PRO pH meter offers:
- ACCURACY
People choose the PRO+ pH Meter to improve the accuracy of their pH testing program. With two point calibration, the meter can be quickly calibrated to a higher accuracy compared with one point calibration. The MW102 meter has accuracy to ± 0.02 pH. 5x more accurate than some alternative meters.
The meter comes with both a pH probe and temperature probe allowing the meter to automatically adjust the pH reading for the effect of temperature.
The temperature probe can also be used as a very accurate thermometer.
- TOUGHNESS
The rugged meter is built to take knocks.
- SPECIALIZED DESIGN FOR PH ANALYSIS IN FOOD
MA920 food probe features include an open junction design that reduces clogging from suspended solids and proteins found in food and dairy products for a more stable pH measurement and reduced maintenance.
The probe also has a conical shaped tip design which allows for penetration into solids, semi solids, and emulsions for the direct measurement of pH in a variety of food products.
In addition, the body is constructed from polyvinylidene fluoride (PVDF). PVDF is a food grade plastic that is resistant to most chemicals and solvents used for disinfection in the food sector, including chlorine (bleach).
The Milwaukee PRO pH meter offers:
- ACCURACY
People choose the PRO+ pH Meter to improve the accuracy of their pH testing program. With two point calibration, the meter can be quickly calibrated to a higher accuracy compared with one point calibration. The MW102 meter has accuracy to ± 0.02 pH. 5x more accurate than some alternative meters.
The meter comes with both a pH probe and temperature probe allowing the meter to automatically adjust the pH reading for the effect of temperature.
The temperature probe can also be used as a very accurate thermometer.
- TOUGHNESS
The rugged meter is built to take knocks.
- SPECIALIZED DESIGN FOR PH ANALYSIS IN FOOD
MA920 food probe features include an open junction design that reduces clogging from suspended solids and proteins found in food and dairy products for a more stable pH measurement and reduced maintenance.
The probe also has a conical shaped tip design which allows for penetration into solids, semi solids, and emulsions for the direct measurement of pH in a variety of food products.
In addition, the body is constructed from polyvinylidene fluoride (PVDF). PVDF is a food grade plastic that is resistant to most chemicals and solvents used for disinfection in the food sector, including chlorine (bleach).
Feature
- Fast easy to read results with large digital LCD readout- Extreme accuracy to ±0.02 pH and extended range (-2.00 pH to 16.00 pH)
- Lightweight and portable
- Easy measurement: just place the probe in the sample, gently stir and wait for the reading to stabilize
- Simple push button, automatic two-point calibration for increased accuracy
- Food grade electrode with a rugged, easy-to-clean, PVDF body, a conical tip for use with semi solids with a screw on cap to ensure proper storage
- Rugged stainless temperature probe
- 3 feet probe cables for extra flexibility when testing
- Auto shut off and low power demand with approx. 300 hours of continuous use (battery included)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
