AS ONE Kursi Bulat dengan Reinforcing Ring

Sebelum PPN:
Rp1.299.900
Spesifikasi
Leg Pipe Diameter x Thickness (mm)25x0.9
The Seat Diameter x Height (mm)350x480
Materialbearing surface / vinyl sheet, legs / steel powder coating
Load Tolerance (kg)100
Package Size (mm)370x370x480

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Easy to sit on large seating surface.
- Possible to stacked on one another when not used.
- CU-542-A is equipped with reinforced ring.
- Pipes of leg of CU-541-A are thick and excellent in stability and intensity.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait