AS ONE Rotation Type Auto Washer

Sebelum PPN:
Rp27.999.900
Spesifikasi
Size (mm)135x145x215
Waterproof Protection GradeEquivalent to IPX6
Size When In Use (mm)135x145x315
Sponge Size (mm)Small/64x180, Large/75x180
AccessoriesSponge smallx1 piece, Sponge largex1 piece
Operating Temperature Range (°C)5 to 40
Package Size (mm)320x390x250
Power Consumption (W)Regular use/12, Maximum/24
Power Supply (V AC)100 (at 50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Rotary type device cleans entirely and surely removes waste.
Power-saving compared to dishwasher.
Object to be washed can be held with both hands; thus, reducing risk of breakage and injuries.
Sponge wash is more gentle compared to brush and scrubber wash.
General dish washing detergent can be used.
Sponge can be replaced easily without any tool.

Ulasan Produk

Tidak ada ulasan