Koken Respiration Protective Equipment With Electric Fan

Sebelum PPN:
Rp29.999.900
Spesifikasi
Power SupplyDedicated lithium ion secondary battery 7.4 V 1620 mAh
State Official Approval NumberTTP 81
Set Contenthedron (BL-711), filter (BRD-82), rechargeable battery (L 16), charger, speaker cover, fan unit cover, hygroscopic sponge E type
Collection EfficiencyPL3 (99.97% or more)
Leakage RateS-class (0.1% or less)
Charging Time (hour)3
Package Size (mm)270x230x150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Cordless type with battery containing built-in cooling fan.
Provides active ventilation that follows breathing pattern of operator to make it easier to breathe when wearing mask.
BL-321S-02 model is lightweight and water resistant (IP code: IPX4)

Ulasan Produk

Tidak ada ulasan