AS ONE Replacement Pre-Filter

Sebelum PPN:
Rp249.900
Spesifikasi
Size (mm)200x200x50
Package Size (mm)180x140x5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
This compact device can easily create clean environment.
Simply connecting the unit to AC100V outlet supplies approx.
1*m3*/*min* (mini : 0.
15*m3*/*min*) of clean air through antibacterial/deodorant HEPA filter.
<01S> Stainless steel body with excellent conductivity can be easily cleaned when the body gets dirty.
<01/mini> Prefilter on the ceiling surface can be easily replaced.
Light weight resin body.

Ulasan Produk

Tidak ada ulasan