Nissei Rechargeable LED Stick Light Waterproof Type

Sebelum PPN:
Rp5.599.900
Spesifikasi
Size (mm)392x36
Other FunctionsUSB (5 V 2.1 A output) with terminal (For charging smartphones and tablets)
Protected GradeIP 68 equivalent
Charge MethodUSB (DC5V2A Recommended)
Continuous Lighting100%/8 hours, 30%/14 hours, 8%/77 hours, flashing/27 hours
AccessoriesMicroUSB cable 1 piece, strap 2 pieces
Internal Battery (V)lithium-ion 3.7
Light HolderMagnetic type (3 pieces)
Luminous Flux (Lm)450
Operating Temperature Range (°C)0 to 40
Package Size (mm)145x460x60
Power Consumption (W)4.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan