EMPEX Rainproof Type Thermo-Hygrometer

Sebelum PPN:
Rp2.399.900
Spesifikasi
Measurement Range (Temperature/Humidity) (°C/%RH)0 to 50/20 to 90
Size (mm)140x32x160
FunctionWaterproof
MaterialMain unit/PS (Polystyrene), Cover/PVC (vinyl chloride resin)
AccuracyTemperature/± 1°C (-20 to +40°C), ± 2°C (other than the left), Humidity/± 7%RH (room temperature)
Minimum Scale for Temperature and Humidity (°C/% RH)2/5
Package Size (mm)155x150x50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Since it is rain-proof type, its inside special fabric prevents water droplets and it through moisture.
Windshield covered by thermal barrier film, it reduces effects of sunlight

Ulasan Produk

Tidak ada ulasan