Custom Radiation Thermometer Calibration Certificate

Sebelum PPN:
Rp6.699.900
Spesifikasi
Power Supply1x006P (9V) battery (included for testing)
Size (mm)36x88.5x134
Emissivity0.95 fixed
Distance Factor (DD: S = 12: 1
HoldYes
Accuracy± 4°C (- 50 to 0°C), ± 2% rdg or the greater of ± 2°C (0 to + 330°C).
BacklightYes
Laser markerYes
Measurement Range (°C)-50 to + 330
Other FunctionsAuto Power Off
Package Size (mm)265x370x90
Reproducibility (°C)within - 50 to 0/± 2, within 0 to 330/± 1
Resolution (°C)0.1
Response Time (s)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan