Alfa Mirage Quick Digital Gauge

Sebelum PPN:
Rp5.299.900
Spesifikasi
Measurement Range (mm)0.01 to 25
Power SupplyCR 2032 Button batteryx1 piece (test attachment)
Size (mm)35x138x21
AccessoriesDedicated Case
Instrument Difference (mm)± 0.02
Maximum Response Time (mm/s)1500
Package Size (mm)250x295x100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The back side of the meter is flat, so it can be placed on a table.
Since it is measured with a constant force, there is no difference between the measurer.

Ulasan Produk

Tidak ada ulasan