AS ONE Pure Water Manufacturing Equipment (Sistem Pemurnian Air)

Sebelum PPN:
Rp34.999.900
Spesifikasi
Operating Ambient Temperature (°C)5 to 35
Purification Methodion exchange
Raw water pressure range (kPa)100 to 490
Cartridge Replacement StandardPretreatment Cartridge (1 piece)/Ion Exchange Plastic Cartridge 1 Time for 3 Ion Exchange Plastic Cartridges (2 pieces)/Approximately 840 L (Using Osaka tap water)
Hollow Fiber Filter First Kit ContentsHollow Fiber Filterx1 piece, Hollow Fiber Filter Capx1 piece, Water Sampling Tube (For Hollow Fiber Filter Connection)x1 piece
Ion Exchange Plastic CartridgeOne-Touch Attached Cartridge (wet bed type)/2 pieces
Package Size (mm)160x230x45
Purified WaterIon Exchange Water
Raw Water FilterPretreatment Cartridge Filter
Water Quality Totalbattery Type Digital Display (Specific Resistance
Water Sampling Rate (L/minute)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Body Set Accessories : Pretreatment Cartridge Filter x 1 piece, Ion Exchange Plastic Cartridge x 2 pieces, Base Port (Main Mouth Packing for Chemical Faucet Refill Manual Included) x 1 piece, Water Supply Hose (With Connection Unit/inner diameter 9 mm x outer diameter 17 mm/2 m), Water Sampling Tube 3m x 1 piece, AA size battery x 2 pieces
Feature
- Pure water of A4 level (JIS K 0557) can be sampled just by supplying tap water.
- Compact, lightweight design, no power source required (water quality meter: battery-powered), can be installed anywhere, and can be carried with a handle.
- Purified water can be supplied to other equipment, external water storage tanks, cleaning equipment, etc., and can also be used as pretreatment equipment for ultrapure water production equipment.
- Cartridge replacement is easy with one-touch connection and maintenance is easy.
- The lamp on the water quality meter indicates when to replace the ion exchange resin cartridge.
- Compact, lightweight, and power-free, this low-cost pure water production system can collect A4 level pure water.

Ulasan Produk

Tidak ada ulasan