AS ONE Pure Space Mini

Sebelum PPN:
Rp8.099.900
Spesifikasi
Size (mm)160x160x101
Wind Speed (m/s)0.25
Power Cord Length (mm)1.8 (2P plug)
Body MaterialABS resin
HEPA Filter Size (mm)120x120x30
HEPA Filter Dust Collection Efficiency (at 0.3μm particle)99.97% or more
Air Volume (m³/minute)0.15
MotorAC motor
Package Size (mm)230x200x160
Power Supply (V/W)100/18/16 (AC 50/60Hz)
Pre-Filter Size (mm)120x120x5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
This compact device can easily create clean environment.
Simply connecting the unit to AC100V outlet supplies approx.
1*m3*/*min* (mini : 0.
15*m3*/*min*) of clean air through antibacterial/deodorant HEPA filter.
<01S> Stainless steel body with excellent conductivity can be easily cleaned when the body gets dirty.
<01/mini> Prefilter on the ceiling surface can be easily replaced.
Light weight resin body.

Ulasan Produk

Tidak ada ulasan