AS ONE Pure Space 05 For Replacement Antibacterial Deodorant HEPA Filter

Sebelum PPN:
Rp9.599.900
Spesifikasi
Filter Dust Collection Efficiency (at 0.3μm particle)99.97% or more
Filter Size (mm)450x450x50
Package Size (mm)480x480x80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Fun filter unit driven with a power saving DC motor, its air volume is adjustable in 5 steps.
LED light attached to the filter side keeps visibility of the fan driving.
Simply mounted to a booth and connected to the outlet, it provides a clean environment.
Wired remote controller supplied as standard allows to switch the power ON/OFF and adjust the air volume easily.
Indicator light on the remote controller flashes to show when filter should be replaced after approximately 4000 hours usage.
Multiple units can be connected by being tied in a row to control them to provide the same step.
Pure Space, 05 and 10 can be used together.

Ulasan Produk

Tidak ada ulasan