Spesifikasi
| Power Supply | AAA size batteryx1 piece (for test) |
|---|---|
| Size (mm) | 60x34.8x34.6 |
| Accessories | straps |
| Display Type | LCD |
| Contents Of Display | SpO2, Pulse Rate Pulse Wave Detection Mark, Perfusion Index (PI value) Detection Mark, Perfusion Index (PI value), battery Mark (Consumed chisel) |
| Continuous Measurement Time (hour) | about 50 (Battery Life Expectancy) |
| Measurement Accuracy (Pulse Rate) | ±3% or greater than 1 digit |
| Measurement Accuracy (Sp2) | ±2% (70 to 100%) |
| Measurement Range (Pulse Rate) (bpm) | 30 to 240 |
| Measurement Range (Spo2) | 0 to 100% |
| Medical Device Certificate Number | 228AGBZX00111000 |
| Package Size (mm) | 115x165x40 |
| Screen Rotation Function | Yes |
| Time To Measurement Display (Reference Value) | 4 beats (After about 8 seconds) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
A high-precision pulse oximeter with an Arms value of 1.25 that conforms to JIS standards.
Since the perfusion index (PI value) detection mark is displayed, it can be judged whether the condition is suitable for measurement.
The value is also changed by the button next to it.
Has excellent impact and drip-proof properties.
It has high chemical resistance, and the sensor part is insert-molded (integrally molded) to prevent moisture from entering.
As it can be cleaned up to the inside, it can also be used in situations where blood and body fluids adhere.
Compatible with 12 typical chemicals.
(Ethanol/Cresol/Sodium Hypochlorite, etc.
) Polycarbonate containing resin is used.
Cleared drop and vibration tests.
A reliable support system with a three-year warranty and domestic repair service.
It is an energy-saving design that achieves ECO and weight reduction by using a single AAA battery.
It is easy to see because it is a large LCD display with a backlight.
Display inversion can be switched.
Protected cover cuts out external light.
Accurate measurement is possible both indoors and outdoors.
The last measured value is displayed by pressing the button even if the display disappears.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Lain%20-%20lain/NAVIS%20Pulse%20Oximeter/43P108214147-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
