AS ONE PTFE Coupling for Chemical-Resistant Pump Variable Speed (Kopling Pompa)

Sebelum PPN:
Rp919.900
Spesifikasi
Operating Temperature Range (°C)240
Package Size (mm)20x20x35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- They are the small size and the highly efficient multiuse gear pump which uses engineering plastics.
- Possible to use immediately integral type with speed controller, and only by connecting.
- Since it has self-suck ability, and discharge pressure is high, steady sending liquid without the pulse is possible.
- Reliable DC brushless motor is adopted.
- Correspond to the joint according to piping conditions to (by using PTFE coupling, connection of PT1/4 is possible)

Ulasan Produk

Tidak ada ulasan