FLON CHEMICAL PTFE All Coated Large Stirring Rod

Sebelum PPN:
Rp11.999.900 - Rp13.999.900
Spesifikasi
Blade Width (mm)150
Shaft Diameter (mm)10
MaterialPTFE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Large Stirring Bar Employing φ 10 Shaft Available in two sizes, 800 mm and 1000 mm.
The blade is an opening-and-closing type, so it can be inserted into the narrow opening.

Ulasan Produk

Tidak ada ulasan