T & D Pt Module

Sebelum PPN:
Rp2.499.900
Spesifikasi
Measurement Range- 199 - 600°C (limited to within the heat resistance temperature range of the sensor)
Measurement TargetTemperature
Adaptive ModelTR-55i-Pt,RTR-505-Pt,RTR-505-PtL
Operating Environment- 40 - 80°C, humidity 90% or less (no condensation)
Measurement Accuracy (-40 to 10°C) (°C)±0.5 + 0.3% of read value
Sensor ConnectionScrew stop Terminal block, 3 terminals, Square washer included (3-M3.5)
Measurement Accuracy (-10 to 40°C)±0.3°C + 0.3% of read value
Measurement Accuracy (-40 to 80°C) (°C)±0.5°C + 0.3% of read value
Measurement Resolution (°C)0.1
Package Size (mm)85x120x20
Target SensorPt100 (three-wire type, Four-wire type), Pt1000 (three-wire type, Four-wire type) for four-wire type, One wire is disconnected for use.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan